Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Surgical Design™ Probe With Eye

Catalog No. 21125083 Shop All Surgical Design Products
Change view
Click to view available options
Length (English):
5.5 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
21-125-083 5.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 21-125-083 Supplier Surgical Design™ Supplier No. SDI289
Add to Cart
Add to Cart

Probe with eye, 6 in., features an eyelet tip for guiding sutures and exploring tracts, with durable stainless-steel control for clinical and lab use.

  • 6-in. length for controlled probing and tract exploration.
  • Eyelet tip allows passage of sutures, ligatures, or guide material.
  • Crafted from medical-grade stainless steel for durability and corrosion resistance.
  • Smooth, polished finish for gentle tissue navigation.
  • Single-piece construction enhances stability and ease of handling.
  • Useful in surgical, dental, veterinary, pathology, and postmortem applications.

Specifications

Product Type Lab Probe
Autoclavable Autoclavable
Color Silver
Material Stainless Steel
Length (English) 5.5 in.
Length (Metric) 14 cm
Sterility Non-sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.