Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ ProbeOn™ and ProbeOn Plus™ Slides

Catalog No. p-163597 Shop All Fisherbrand Products
Change view
Click to view available options
Type:
ProbeOn Plus Slides with Gray Tab
ProbeOn Slides
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type
22-230-900 ProbeOn Plus Slides with Gray Tab
15-188-51 ProbeOn Slides
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 22-230-900
Add to Cart
Add to Cart
This item is not returnable. View return policy

Provide the precise capillary gap required for the Fisher Biotech™ MicroProbe™ System

  • Easily accommodate 5μm thick control and sample sections
  • Slides measure 1 × 3 in. (25 × 75mm) and are 1mm thick
  • ProbeOn Plus slides are enhanced for superior tissue adherence—eliminating the need for water bath additives or polylysine pretreatment

Specifications

Length (Metric) 25 mm
Type ProbeOn Plus Slides with Gray Tab
Thickness (Metric) 1 mm
Width (Metric) 75 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.