Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

VAI Process2Wipe IPA 70

Catalog No. 19547297 Shop All VAI Products
Change view
Click to view available options
Dimensions (L x W):
9 x 9 in.
12 x 12 in.
Construction:
Knit
Non-Woven
Container Type:
Peel and Reseal
Zip-Lock Style
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Construction Container Type
19-547-297 12 x 12 in. Knit Peel and Reseal
19-546-579 9 x 9 in. Non-Woven Peel and Reseal
19-546-614 9 x 9 in. Knit Peel and Reseal
19-546-578 12 x 12 in. Knit Zip-Lock Style
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19-547-297 Supplier VAI Supplier No. VEL1212X12S3023
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Process2Wipe IPA 70 wipes are saturated with 70% USP Isopropyl Alcohol and 30% USP Water for Injection.

  • ISO 5 (Grade A/B, Former Class 100) Cleanliness
  • 100% synthetic filament polyester constructed in a continuous knit that minimizes fiber and particulate release
  • Resistance to abrasion and picking

Specifications

Product Type IPA Wipe
Length (English) 12 in.
Length (Metric) 30.5 cm
Width (English) 12 in.
Width (Metric) 30.5 cm
Material Polyester
Certifications/Compliance ISO 5
Construction Knit
Container Type Peel and Reseal
Disposable Single-use
Dimensions (L x W) 12 x 12 in.
Packaging Quantity 20 Pk.
Saturation Solution 70% USP IPA/30% USP Water
Sterility Sterile
Grade A/B
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.