Learn More
Description
- Serged seams have multiple interlocking threads that are sewn around the raw edges of garment material to create a strong, stress-resistant seam.
- Coverall has elastic openings for tighter fit at wrist and ankle.
- Bound neck for lower particle shedding
- Front zipper closure for easy donning and doffing.
- Enclosed elastic at the back of the garment for a better fit
- Bulk packaged in double transparent poly liners.
- Pin locking slider locks in place when the pins on the puller are pushed into the zipper elements
- D13477891,D13477875,D13477852,D13477915,D13477791,D13477836
Specifications
Specifications
| Product Type | Cleanroom Coveralls |
| Size | 4X-Large |
| Gender | Unisex |
| Material | Microporous Composite Fabric |
| Color | White |
| Disposable | Single-use |
| Waist Style | Elastic at Back |
| Ankle Style | Elastic |
| Cuff Style | Elastic |
| Neck Style | Hooded |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.