Learn More
Description
- Polypropylene tissue grinder efficiently homogenizes tissue and cells in microcentrifuge, centrifuge, and grinding tubes
Specifications
Specifications
| Autoclavable | Autoclavable |
| Capacity (Metric) | 25 mL |
| For Use With (Application) | Small Scale Testing |
| Length (English) | 8.25 in. |
| Length (Metric) | 21 cm |
| Material | Polypropylene |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.