Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Imagesco GCA-07W Professional Digital Geiger Counter with External Wand
SCI_ED

Catalog No. S81378
Encompass
Encompass_Preferred
Change view
Click to view available options
Battery Type:
9 V, Alkaline
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Battery Type
S81378 9 V, Alkaline
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S81378 Supplier Imagesco Supplier No. GCA07W
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Imagesco GCA-07W Professional Digital Geiger Counter with External Wand is an easy to use, handheld personal nuclear radiation detector. The external wand makes it easier to search materials and surfaces for radioactivity, while the LCD provides a current count, and radiation level readout

  • The GCA-07W Professional Digital Geiger Counter with External Wand is a handheld personal nuclear radiation detector with a proven track record for detecting nuclear radiation in hospitals, medical research, industrial settings, transport containers, topsoil, granite tabletops, scrap metal, oil fields, objects and interior spaces.
  • The external wand makes it easier to search materials and surfaces for radioactivity.
  • Detects Alpha, Beta, X-ray and Gamma radiation above 3 MeV, 50 KeV, and 7 KeV respectively.
  • Has the ability to detect a broad spectrum of nuclear radiation, including low energy background radiation and radiation emitted from Naturally Occurring Radioactive Materials (NORM).
  • Easy to read LCD is a 2 line by 16 characters that provides a current count and radiation level readout. Simple front panel instrument controls make the Geiger Counter easy to use. Toggle switches control all the front panel options.
  • User can select a time period, type of measurements (Imperial or Metric). Measurements (counts per second) are converted into radiation levels (mR/hr or mSv/hr). Time selection switch allows Counts Per Second (CPS) or Counts Per Minute (CPM) mode.
  • Factory calibrated using a NIST traceable source to insure measurements. NRC certification is available at additional cost from the manufacturer. The NRC certification certifies the Geiger Counter has passed ANSI-STD N323A calibration using a NIST traceable source from an independent US licensed laboratory conforming to United States Nuclear Regulatory Commission NRC regulations 10-CFR-34 and 10-CFR-35 standards (available at additional costs through the manufacturer).
  • Suitable for regulatory inspections. USA Tech Support. Assembled in the USA.
  • Options: Jack for Headphones or External Speaker. External Power Supply included. 3.5 mm Data Port for WIN PC and microcontroller interface. The WIN PC program requires optional 3.5 mm to USB data cable. Secondary indicators: audio (clicks) and visual (LED) included. 9 V battery (mobile operation) not included.

Specifications

Certifications/Compliance ANSI-STD N323 A calibration using a NIST traceable source from an independent US licensed laboratory conforming to United States Nuclear Regulatory Commission NRC regulations 10-CFR-34 and 10-CFR-35 standards (available (at additional costs through the manufacturer).)
Connector Types Data Port for WIN PC and Microcontroller Interface - 3.5 mm
Battery Type 9 V, Alkaline
Product Type Geiger Counter
Measurement Range Alpha, Beta, X-ray and Gamma radiation above 3 MeV, 50 KeV, and 7 KeV respectively
Height (English) 7.5 in.
Length (English) 5.25 in.
Power Supply 9 V Battery or Wall Transformer
Efficiency 0.1
Radiation Type Alpha, Beta, X-Ray,Gamma
Battery Life 10 hr.
Length (Metric) 13.5 cm
Depth (English) 2 in.
Height (Metric) 19 cm
Sensitivity 0.001 mR/hr resolution, 1000 mR/hr Range (Imperial measurements), 0.01 uSv/hr resolution, 10 mSv/hr range (Metric)
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.