Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Medline™ Professional™ Nitrile Gloves with Aloe

Catalog No. 19365300 Shop All Medline Industries Products
Encompass_Preferred
Change view
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-365-300 X-Small
19-365-301 Small
19-365-302 Medium
19-365-303 Large
19-365-304 X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. 19-365-300 Supplier Medline™ Supplier No. PRO31760
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Nitrile gloves with aloe provide protection and comfort and are designed specifically for workers in the lab environment

  • Contains an inner coating of freeze dried aloe vera
  • Tested for use with Chemotherapy Drugs
  • Fully textured for improved grip on small or large items, wet or dry
  • Beaded cuff

Specifications

Chemotherapeutic Rated Yes
Applications Laboratory, Healthcare
Color Green
Disposable Single-use
Exterior Finish Fully Textured
Finger Thickness (English) 5.9 mil
Finger Thickness (Metric) 0.14 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 5.5 mil
Palm Thickness (Metric) 0.13 mm
Powdered Powder Free
Product Type Nitrile Examination Glove
Size X-Small
Sterility Non-sterile
Thickness (English) 5.5 mil
Thickness (Metric) 0.13 mm
FDA 510 (k) Yes
Glove Cuff Style Beaded
Model PRO31760
Quantity 1000/Cs.
Series Professional Nitrile
Length (English) 9.5 in.
Length (Metric) 24.13 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.