Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PURELL™ Professional Surface Disinfecting Wipes PROMO
SDP

Catalog No. 934206PM Shop All Gojo Industries, Inc. Products
Change view
Click to view available options
Dimensions (L x W):
7 x 8 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
93-420-6PM 7 x 8 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 93-420-6PM Supplier PURELL™ Supplier No. 934206PM
This item is not returnable. View return policy

One-step surface disinfecting wipes with a fresh citrus scent.

  • Kills 99.9% of viruses and bacteria including cold and flu, E. coli and Strep
  • No rinse required on food-contact surfaces
  • No harsh chemicals or odors. No hand-washing required after use.
  • Multi-Surface Compatibility
TRUSTED_SUSTAINABILITY

Specifications

Product Type Interfold Wiper
Length (Metric) 5.15 cm
Width (Metric) 5.15 cm
Dimensions (L x W) 7 x 8 in.
For Use With (Application) Surface Disinfectant
Sterility Non-sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.