Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PURELL™ Professional Surface Disinfecting Wipes
SDP

Catalog No. 934206 Shop All Gojo Industries, Inc. Products
Change view
Click to view available options
Dimensions (L x W):
7 x 8 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
93-420-6 7 x 8 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 93-420-6 Supplier PURELL™ Supplier No. 934206
  • $123.70
    $97.65 / Case of 6

    Save $26.05

    21% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

One-step surface disinfecting wipes with a fresh citrus scent.

  • Kills 99.9% of viruses and bacteria including cold & flu, E. coli and Strep
  • No rinse required on food-contact surfaces
  • No harsh chemicals or odors. No hand-washing required after use.
  • Multi-Surface Compatibility
TRUSTED_SUSTAINABILITY

Specifications

Product Type Interfold Wiper
Length (English) 7 in.
Length (Metric) 5.15 cm
Width (English) 8 in.
Width (Metric) 5.15 cm
Material Non-woven Polypropylene
Dimensions (L x W) 7 x 8 in.
For Use With (Application) Surface Disinfectant
Sterility Non-sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.