Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MEDTOX™ PROFILE™-V 12 Panel Cassette Drug Testing Device for AMP/BAR/BZO/COC/MAMP/MTD/OPI3/OXY/PCP/PPX/TCA/THC

Catalog No. 21500124
Change view
Click to view available options
Quantity:
25 Pack
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
21-500-124 25 Pack
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 21-500-124 Supplier MEDTOX™ Supplier No. 604018

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Includes

Pipette Tips

Conduct on-site screening for up to 13 drugs of abuse including Methamphetamine, Buprenorphine and Oxycodone. MEDTOX™ Diagnostics PROFILE™-V Cassette Drug Testing Devices bring greater clarity to testing for drug abuse. A reliable, fast and convenient alternative to in-lab testing.

  • 510(k)-cleared
  • Made in the USA
  • Quality management system conforms with ISO 13485:2003
  • Easy installation and operation
  • One-step testing process
  • Load device into reader and walk away
  • Multiple test panel configurations available
  • Lower clinical cut-off levels
  • Eliminates human interpretation
  • Accurate screening results in ten minutes
  • On-board adulteration strip
  • Panel options that can test for up to 13 drugs including Methamphetamine, Buprenorphine and Oxycodone
  • Technical support services available for all MEDTOX Diagnostics, Inc. products
Profile V Screening Thresholds
Amphetamine (AMP): 500ng/mL

Barbiturates (BAR): 200ng/mL

Buprenorphine (BUP): 10ng/mL

Benzodiazepine(BZO): 150ng/mL

Cocaine (COC): 150ng/mL

Methamphetamine (MAMP): 500ng/mL

Methadone (MTD): 200ng/mL

Opiates (OPI): 100ng/mL

Oxycodone (OXY): 100ng/mL

Phencyclidine (PCP): 25ng/mL

Propoxyphene (PPX): 300ng/mL

Tricyclic Antidepressant (TCA): 300ng/mL

Cannabinoids (THC): 50ng/mL

Specifications

Sample Type Urine
For Use With (Application) Twelve panel drugs of abuse test for AMP/BAR/BZO/COC/MAMP/MTD/OPI3/OXY/PCP/PPX/TCA/THC - specimen type is urine and used with MEDTOXScan Reader
Quantity 25 Pack
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.