Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ergodyne™ ProFlex™ 100 Economy Back Support

Catalog No. 19035269A Shop All Ergodyne Products
Encompass_Preferred
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
Size (Metric) Waist:
64 to 76 cm
76 to 86 cm
86 to 97 cm
97 to 107 cm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Size (Metric) Waist
19-035-269A X-Large 97 to 107 cm
19-035-264C Small 64 to 76 cm
19-035-264D Medium 76 to 86 cm
19-035-264F Large 86 to 97 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 19-035-269A Supplier Ergodyne™ Supplier No. 11385
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Economical with essential lower back and abdominal support

  • Rubber-track webbing keeps the back support in place for comfortable wear
  • Adjustable two-stage closure adjusts first for exact fit and then for desired level of tension as a reminder to lift properly when wearer is ready to lift
  • 280D Spandex™ body material for breathable comfort
  • Elastic suspenders adjust for an exact fit
  • Machine washable

Specifications

Color Black
Closure Type Adjustable two stage
Product Type Economy Back Support
Size X-Large
For Use With (Application) Economical with essential lower back and abdominal support, material handling, construction, warehousing/ distribution, maintenance, freight/baggage, assembly/fabrication, landscaping/grounds, sherpa porters
Includes 1.5 in. Adjustable Elastic suspenders, non-conductive Polypropylene stays, stretchable bias binding with zig-zag stitching
Material 280D Spandex
Size (English) Waist 38 to 42 in.
Model 100
Size (Metric) Waist 97 to 107 cm
Webbing Material Rubber
Webbing Type Tracked
Width (English) 8.5 in.
Width (Metric) 21.59 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.