Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ergodyne™ ProFlex™ 1051 Mesh Back Support

Catalog No. 19035266E Shop All Ergodyne Products
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
Width (English):
8 in.
8.5 in.
12 in.
Width (Metric):
22 cm
22.9 cm
30.48 cm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Width (English) Width (Metric)
19-035-266E Large 12 in. 30.48 cm
19-035-266C Small 8 in. 30.48 cm
19-035-266F X-Large 8.5 in. 22.9 cm
19-035-266D Medium 12 in. 22 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19-035-266E Supplier Ergodyne™ Supplier No. 20185
Add to Cart
Add to Cart

Breathable black mesh outer shell for a cool, comfortable fit

  • Contoured ventilated lumbar pad fills the gap in the back's natural curve for comfortable support to the lower back and abdominal muscles
  • Adjustable two-stage closure adjusts for exact fit and then for desired level of tension as a reminder to lift properly when wearer is ready to lift
  • Power Panel Positioners™ keep elastic bands close to sides for ease of use, will not fall out of reach when not in use
  • Machine washable

Specifications

Color Black
Closure Type Adjustable two stage
Product Type Proflex™ Back Support
Size Large
For Use With (Application) Provides comfortable support to the lower back and abdominal muscles
Includes Contoured ventilated lumbar pad, power panel Positioners™, breathable mesh outer shell
Material Polyester (54%), Nylon (30%), Poly-p (8%), Latex (5%), Vinyl (3%)
Size (English) Waist 34 to 38 in.
Model 1051
Size (Metric) Waist 86 to 97 cm
Width (English) 12 in.
Width (English) Body 0.05 in.
Width (Metric) Body 1.5 mm
Width (Metric) 30.48 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.