Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ergodyne™ ProFlex™ 1650 Back Support

Catalog No. 19147446 Shop All Ergodyne Products
Encompass_Preferred
Change view
Click to view available options
Size:
X-Large
2X-Large
3X-Large
4X-Large
Size (Metric) Waist:
107 to 117 cm
117 to 132 cm
132 to 147 cm
97 to 107 cm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Size (Metric) Waist
19-147-446 4X-Large 132 to 147 cm
19-147-444 2X-Large 107 to 117 cm
19-147-220E X-Large 97 to 107 cm
19-147-445 3X-Large 117 to 132 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19-147-446 Supplier Ergodyne™ Supplier No. 11098
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

All elastic back support delivers firm, comfortable support

  • 7.5 in. (19cm) black knit elastic body with an adjustable two stage closure
  • First adjustment yields an exact fit; second adjustment ensures a proper amount of tension when wearer is ready to lift
  • Single layer, 5 in. wide (12.7cm) elastic cinch starp provides positive tension
  • Non-conductive polypropylene stays helps reduce risk of back injury by offering support to abdominal muscles and lower back
  • Adjustable, 1.5 in. wide (3.8cm) suspenders allow support to hang loosely around waist when user is at rest
  • Machine washable

Specifications

Color Black
Closure Type Adjustable two stage
Product Type Proflex™ Economy Back Support
Size 4X-Large
For Use With (Application) Material handling, construction, warehousing/ distribution, maintenance, freight/baggage, assembly/fabrication, landscaping/grounds
Includes 1.5 in. Detachable Suspenders, stretchable bias binding with zig-zag stitching, non-conductive Polypropylene stays
Length (English) Body 7.5 in.
Length (Metric) Body 19 cm
Material Elastic
Size (English) Waist 52 to 58 in.
Model 1650
Size (Metric) Waist 132 to 147 cm
Webbing Material Rubber
Width (English) Closure 5 in.
Width (Metric) Closure 12.7 cm
Webbing Type Tracked
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.