Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ergodyne™ ProFlex™ 2000SF Back Support

Catalog No. 19035267E Shop All Ergodyne Products
Encompass_Preferred
Change view
Click to view available options
Size:
Small
Medium
Large
Width (English):
8.5 in
8.5 in.
Width (Metric):
22 cm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Width (English) Width (Metric)
19-035-267E Large 8.5 in 22 cm
19-035-267D Medium 8.5 in. 22 cm
19-035-267C Small 8.5 in. 22 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19-035-267E Supplier Ergodyne™ Supplier No. 11284
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Contoured V-shaped design hugs body for comfortable and natural fit

  • Durable Spandex™ body cloth combines breathability and stretch for maximum comfort
  • Patented Sticky Fingers™ stays deliver firm, continous support to lower back and abdominal muscles to help reduce risk of back injury
  • Nonconductive for a wide range of applications
  • One-piece construction with woven cinch tabs to reinforce panels for daily wear
  • Two-stage closure adjusts first for exact fit and then for desired level of tension as a reminder to lift properly when wearer is ready to lift
  • Detachable, adjustable 1.5 in. (3.8cm) suspenders made from premium quality woven elastic improve durability and comfort
  • Machine washable

  • Support can be worn with or without suspenders
  • Suspended positioners give a precise fit and keep suspenders from slipping off
  • Power Panel Positioner™ keeps elastic bands close to sides for ease of use
  • Color: Black

Specifications

Color Black
Closure Type Adjustable two stage
Product Type High-performance Back Support
Design Contoured v-shaped
Size Large
For Use With (Application) Material handling, construction, warehousing/ distribution, maintenance, freight/baggage, assembly/fabrication, landscaping/grounds, sherpa porters
Includes 1.5 in. Adjustable suspenders, patented non-conductive sticky Fingers™ stays, power panel positioners™, stretchable bias binding with zig-zag stitching, Woven cinch tabs
Material 840D Spandex
Size (English) Waist 34 to 38 in.
Model 2000SF
Size (Metric) Waist 86 to 97 cm
Width (English) 8.5 in
Width (Metric) 22 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.