Learn More
Description
- Segmented AVC™ palm padding reduces shock and palm impact
- Coated palm provides enhanced grip capabilites
- Built-in wrist support with patented Open-Center Stay™ aides in relief from repetitive motion discomfort
- Half-finger design for maximum dexterity and tactile feedback
- Hex stretch knit and breathable spandex construction
- Neoprene knuckle pad with reinforced thumb saddle
- Low-profile molded hook & loop closure
- Gloves feature ID space to write user's name
Specifications
Specifications
| Cuff Material | Neoprene |
| Color | Black |
| Hand | Specific |
| Material | Spandex |
| Product Type | Anti-impact Gloves |
| Size | Small |
| For Use With (Application) | Construction, Manufacturing, Repetative Motion Tasks, Hand and Power Tools |
| Glove Cuff Color | Black |
| Glove Cuff Style | Hook and Loop |
| Series | ProFlex™ 910 |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.