Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Prohibited Activity Sign: NO FOOD OR DRINK BEYOND THIS POINT

Catalog No. 19112431 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
10 x 7 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-112-431 10 x 7 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-112-431 Supplier Brady™ Supplier No. 85644
  • $25.50
    $21.65 / Each of 1

    Save $3.85

    15% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Improve workplace safety with proper signage and markings. This Brady™ self-adhesive mounted sign is a durable, clear and effective tool to warn about prohibited activity.

  • Safety signs are important facility visuals that are vital to communicating warnings and other safety information

Specifications

Finish Laminated
Material Polyester
Quantity 1 Ea.
Adhesive Type Cold-temperature Permanent Acrylic
Mounting Type Self-adhesive
Height (English) 7 in.
Max. Temperature (English) 230°F
Min. Temperature (English) -40°F
Thickness 0.01 in.
Width (English) 10 in.
Shape Rectangular
Temperature Range (English) -40°F to 230°F
Languages English
Dimensions (L x W) 10 x 7 in.
Displayed Text NO FOOD OR DRINK BEYOND THIS POINT
Product Type Sign
Color Blue on White
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.