Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

GSC Projectile Launcher for Plastic Marbles
SCI_ED

Catalog No. s38982
Encompass
Click to view available options
Quantity:
1

GSC Projectile Launcher for Plastic Marbles can launch the plastic marbles a maximum of 8 meters

  • Launch tube has five speed settings that can lock into place to assure consistent launches at the same velocities
  • Protractor printed on the base to measure the angle of launch
  • Photogate (not included) can be attached near the mouth of the launcher to accurately record initial velocity

Specifications

Product Type Physical Science
Includes Launcher, Base, 2 marbles
Quantity 1
Length (Metric) 42.5 cm
Width (Metric) 32.5 cm
Weight (Metric) 2.5 kg
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.