Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Streamlight™ ProPolymer HAZ-LO Intrinsically Safe LED Flashlight with Batteries

Catalog No. 17000202 Shop All Streamlight Products
Change view
Click to view available options
Color:
Yellow
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
17-000-202 Yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-000-202 Supplier Streamlight™ Supplier No. 67101
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This small handheld flashlight is durable, waterproof and intrinsically safe. It's also long-lasting with a 24 hour runtime and uses affordable, easy-to-find alkaline batteries.

ProPolymer HAZ-LO flashlight has a 24 hour runtime and is a handy size at just over 6 inches.

  • Class I, Division 1 Safety Rated
  • 65 lm and 96 m Beam Distance
  • Durable Impact Resistant Polymer Construction
  • Unbreakable Polycarbonate Lens
  • IP67 Rated for Dust-Tight
  • Waterproof to 1 m for 30 min

Specifications

Weight (English) 3.6 oz.
Weight (Metric) 100 g
Battery Run Time 24 hrs
Battery Type AA Alkaline
Beam Distance 96 m
Color Yellow
Description Intrinsically Safe Flashlight
Includes 2 AA Batteries
Length (English) 6.4 in.
Length (Metric) 16.26 cm
Lens Material Polycarbonate
Lumen 65 lm
Material Polymer
Warranty Lifetime
Product Type Handheld Flashlight
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.