Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Propper Manufacturing Sterilization Autoclave Tape
SDP

Catalog No. 1188913 Shop All Fisherbrand Products
Change view
Click to view available options
Dimensions (L x W):
13m x 13 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
11-889-13 13m x 13 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 11-889-13

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Propper sterilization tape is designed to distinguish processed and unprocessed items

The white stripes turn to dark during steam sterilization indicating that the pack has been processed. Specifically formulated universal adhesive provides secure bonding with fabric and non-woven wraps, paper, metal and glass, yet provides easy removal without traces of residue

 

  • Imprinted with a process indicator steam reactive ink
  • Ink changes color when exposed to steam sterilization from white to black
  • Ink is unaffected by dry heat or light
  • Tape can be written on in pen or pencil
  • Core size is 1 in.
  • Each roll contains 14 yards of tape
  • Tape is coated with natural rubber adhesive and synthetic resin

 

 

  • The purpose of the indicator tape is to hold packs securely without need of pins, staples, fasteners, and to distinguish items processed and unprocessed in a sterilizer
  • The tape is a process type indicator and the color change should not be interpreted as indication of adequacy of sterilization cycles
  • The tape can be applied on different types of sterilization packaging materials
  • Universal applications
  • The product can be used at any hospital, clinc, or other mdeical facility where steam sterilizers are used, and it also can be used in industries

 

Compliance

Tape complies with FDA requirements for Process Indicator and AAMI/ISO 11140-1:2005 requirements for Class 1 process indicator

Specifications

Autoclavable Autoclavable
Certifications/Compliance AAMI, ISO 11140-1:2005, Class 1
Dimensions (L x W) 13m x 13 mm
For Use With (Application) Hospital, clinic, or other medical facility where steam sterilizers are used and it also can be used in industries, universal applications
Quantity 14 Yards/Roll
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.