Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Propper Select™ Micro-Hematocrit Capillary Tubes
SDP

Catalog No. 0266840 Shop All Fisherbrand Products
Change view
Click to view available options
Tube Size:
75mm x 1.4mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Tube Size
02-668-40 75mm x 1.4mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 02-668-40

missing translation for 'validMainframeMsg'

For collection and transfer of blood. Glass tubes are alkali-free and non-corrosive.

Order Info

Length: 75 mm ± 2 mm. O.D.: 1.1 to 1.2 mm. Wall thickness: 0.2 mm ±0.02 mm.

Specifications

Tube Size 75mm x 1.4mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.