Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC PRO-SAFE Anti-Fatigue Mat, 9/16 in Thick, Diamond Plate, 1 ea

Catalog No. 5000684797
Encompass

This anti-fatigue mat is designed for use in dry industrial environments requiring heavy-duty performance and worker comfort. Constructed from a vinyl composite, it features a diamond plate surface and beveled edges to enhance safety and prevent trips. Its robust design is suitable for demanding applications, providing ergonomic benefits through its 9/16 in thickness.

  • Material: vinyl sponge base with vinyl surface, composite construction
  • Dimensions: 3 ft long x 4 ft wide x 9/16 in thick
  • Edge type: beveled
  • Traffic type: heavy-duty
  • Environment: dry areas
  • Surface pattern: diamond plate
  • Special properties: non-flammable
  • Standards: FMVSS 302 EPP

Catalog No. 50-006-84797 Supplier MSC Supplier No. 45744463
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This anti-fatigue mat is designed for use in dry industrial environments requiring heavy-duty performance and worker comfort. Constructed from a vinyl composite, it features a diamond plate surface and beveled edges to enhance safety and prevent trips. Its robust design is suitable for demanding applications, providing ergonomic benefits through its 9/16 in thickness.

  • Material: vinyl sponge base with vinyl surface, composite construction
  • Dimensions: 3 ft long x 4 ft wide x 9/16 in thick
  • Edge type: beveled
  • Traffic type: heavy-duty
  • Environment: dry areas
  • Surface pattern: diamond plate
  • Special properties: non-flammable
  • Standards: FMVSS 302 EPP

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.