Learn More
Description
- The PROSAT™ Amplitude EcoCloth™ Wipes are made using a durable, sorbent fabric that is very low in extractable residue.
- Saturated with a blend of IPA and water, these wipes are ideal for cleaning applications
Specifications
Specifications
| Length (English) | 9 in. |
| Length (Metric) | 23 cm |
| Width (English) | 9 in. |
| Width (Metric) | 23 cm |
| Material | Non-woven Polyester Cellulose |
| Disposable | Single-use |
| Dimensions (L x W) | 9 in. x 9 in. (23 x 23 cm) |
| Saturation Solution | 70% IPA, 30% DI Water |
| Sterility | Non-sterile |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.