Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Contec™ PROSAT™ Gowning Room Wipes
BIOPHARMAGREENER_CHOICE

Catalog No. 19200015 Shop All Contec Inc. Products
Change view
Click to view available options
Dimensions (L x W):
5 x 8 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-200-015 5 x 8 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-200-015 Supplier Contec™ Supplier No. PSCL0001
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

PROSAT™ Gowning Room Wipes are made using a strong cellulose polyester nonwoven fabric that is folded for easy pickup It is very low in extractable residue.

  • Saturated with a blend of 6% isopropanol and 94% deionized water these wipes are ideal for glove wipe down during gowning procedures.
  • Folded for easy pickup.
  • Packaged in refill packs and a dispensing tub to keep the wipes clean and saturated, and conveniently at hand.
  • Very low in extractable residue
  • Ideal for glove wipe down during gowning procedure

Specifications

Product Type Wipe
Length (English) 5 in.
Length (Metric) 13 cm
Width (English) 8 in.
Width (Metric) 20 cm
Material Non-woven Polyester Cellulose
Basis Weight 53
Dimensions (L x W) 5 x 8 in.
Saturation Solution 6% IPA / 94% DI Water
Sterility Non-sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.