Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Contec™ PROSAT™ Guardrail™ G2 Wipes
BIOPHARMAGREENER_CHOICE

Catalog No. 19168569 Shop All Contec Inc. Products
Change view
Click to view available options
Saturation Solution:
5% IPA/95% DI Water
70% IPA/30% DI Water
Acetone
Semi-Grade IPA
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Saturation Solution
19-168-569 Semi-Grade IPA
19-168-570 70% IPA/30% DI Water
19-168-571 5% IPA/95% DI Water
19-168-572 Acetone
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 19-168-569 Supplier Contec™ Supplier No. PSG20001
Add to Cart
Add to Cart
This item is not returnable. View return policy

PROSAT™ Guardrail™ G2 heavyweight wipes are made from textured 100% filament polyester knit fabric. The wipe is chemically resistant and exceptionally low in particles and extractable residues, making it ideal for general purpose and critical cleaning.

  • Sealed border edges allow wipes to have low fibers and particles
  • Ultra low levels of ions and extractables make it ideal for critical cleaning tasks
  • Improved process and control through uniform and consistent solution application to surfaces
  • The specially designed fabric and laundry process provide an extremely clean wipe.
  • Presaturation greatly reduces solvent usage, reduces VOCs associated with IPA, and maximizes process control and consistency

Specifications

Product Type Wipe
Length (English) 9 in.
Length (Metric) 23 cm
Width (English) 9 in.
Width (Metric) 23 cm
Material Polyester
Basis Weight 140 g/m2
Color White
Construction No-Run Pique Knit
Disposable Single-use
Edges Sealed Border Edges
Dimensions (L x W) 9 x 9 in.
Saturation Solution Semi-Grade IPA
Sterility Non-sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.