Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Contec PROSAT Meltblown Polypropylene Wipes

Catalog No. 17020381 Shop All Contec Inc. Products
Change view
Click to view available options
Dimensions (L x W):
9 x 1 1in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
17-020-381 9 x 1 1in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-020-381 Supplier Contec Supplier No. PS911ETOH
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

These wipes are presaturated with 70% denatured ethanol and 30% DI water. The microsized filaments provide exceptional particle removal.

  • PROSAT™ meltblown polypropylene wipes are saturated with a solution of 70% denatured ethanol and 30% deionized water. These wipes are exceptionally clean and also free from additives of any kind.
  • Presaturated wipes ensure consistent saturation of each wipe independent of operator. Presaturated wipes can increase solvent control and accountability as well as reduce VOC emissions. The wipes are provided in convenient and easy to use peel and reseal pouches.
  • Suitable for use in many critical environments, PS-911ETOH wipes are ideal for wiping articles prior to pass through, cleaning process tools and other equipment and general surface cleaning.
  • Suitable for ISO Class 5-8 environments
  • Meltblown polypropylene fabric is exceptionally clean and free from additives
  • Low in particles and fibers so ideal for a variety of critical applications
  • Microsized filaments provide exceptional particle removal
  • Reduces VOC emissions and solvent use
  • Resealable pouch preserves cleanliness and solvent saturation levels

Specifications

Product Type Specialty Wipe
Length (English) 9 in.
Length (Metric) 23 cm
Width (English) 11 in.
Width (Metric) 28 cm
Material Polypropylene
Autoclavable Not Autoclavable
Disposable Single-use
Dimensions (L x W) 9 x 1 1in.
Sterility Non-sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.