Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Contec™ PROSAT Pi Wipes
GREENER_CHOICE

Catalog No. 17000250 Shop All Contec Inc. Products
Change view
Click to view available options
Grade:
A/B
C/D
Sterility:
Non-sterile
Sterile
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Grade Sterility
17-000-250 C/D Non-sterile
17-000-251 A/B Sterile
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 17-000-250 Supplier Contec™ Supplier No. PS314
Add to Cart
Add to Cart

Polyester and nylon split microfiber wipes presaturated with 70% IPA.

PROSAT™ Pi wipes are designed to help life science manufacturers control contamination and ultimately maintain cGMP compliance while consuming less resources. The wipes are made from polyester and nylon split microfiber, enhancing their cleaning effectiveness and contaminant pick-up ability. The microfiber fabric is highly sorbent and offers metered release of solvent to surfaces, covering greater areas compared to other presaturated wipes.

  • Presaturated with 70% USP Grade IPA and 30% DI water, allowing for controlled application to surfaces and less VOCs compared to spraying
  • Peel-and-reseal pouch can be resealed throughout use to maintain wipes' saturation level and IPA concentration
  • Ideal for pharmaceutical, biotechnology and medical device manufacturers
  • Greater surface coverage which lessens consumption of time, labor and materials

Specifications

Product Type Wipe
Length (English) 9 in.
Length (Metric) 23 cm
Width (English) 9 in.
Width (Metric) 23 cm
Material Hydroentangled Split Microfiber
Basis Weight 80.9 gsm
Color White
Disposable Single-use
Dimensions (L x W) 9 x 9 in.
Saturation Solution 70% IPA, 30% DI Water
Sterility Non-sterile
Grade C/D
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.