Learn More
Description
- PROSAT™ Polynit Heatseal Wipes are manufactured from 100% knitted textured polyester with laser-cut sealed edges for very low levels of particles and fibers.
- Polyester wipes are chemically resistant and exceptionally low in particles and fibers.
- An interlock knit creates a durable fabric, the addition of a periodic additional stitch of a no-run interlock knit prevents the fabric unraveling creating an even more durable fabric with strong edges.
- Through years of continuous improvement, we have created processes that minimize nonvolatile residues (NVRs) and particles, yet result in a sorbent wipe with excellent functionality.
- Presaturated wipes ensure consistent saturation of each wipe independent of operator. Presaturated wipes can increase solvent control and accountability as well as reduce VOC emissions.
- The wipes are provided in convenient, easy to use peel and reseal pouches or
refillable tubs.
Specifications
Specifications
| Product Type | Wipe |
| Length (English) | 9 in. |
| Length (Metric) | 230 mm |
| Width (English) | 9 in. |
| Width (Metric) | 230 mm |
| Material | Polyester |
| Autoclavable | Not Autoclavable |
| Disposable | Single-use |
| Dimensions (L x W) | 9 x 9 in. |
| For Use With (Application) | Cleaning |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
