Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Contec™ PROSAT™ Polynit Heat Sealed Wipes Presaturated

Catalog No. 19161015 Shop All Contec Inc. Products
Change view
Click to view available options
Dimensions (L x W):
9 x 9 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-161-015 9 x 9 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-161-015 Supplier Contec™ Supplier No. PSHS97030SZ

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

100% no-run interlock knit polyester wipes presaturated with 70% IPA and 30% DI water

  • 100% knitted textured polyester with laser-cut sealed edges for very low levels of particles and fibers.
  • Polyester wipes are chemically resistant and exceptionally low in particles and fibers.
  • An interlock knit creates a durable fabric, the addition of a periodic additional stitch of a no-run interlock knit prevents the fabric unraveling creating an even more durable fabric with strong edges.
  • The wipes are laundered and packed in an ISO Class 4 cleanroom.
  • Through years of continuous improvement, we have created processes that minimize nonvolatile residues (NVRs) and particles, yet result in a sorbent wipe with excellent functionality.
  • Presaturated wipes ensure consistent saturation of each wipe independent of operator.
  • Presaturated wipes can increase solvent control and accountability as well as reduce VOC emissions.
  • The wipes are provided in convenient, easy to use peel and reseal pouches or refillable tubs.
  • Features & Benefits:
    • Recommended for ISO Class 3-8 environments
    • Sealed edge to reduce particle and fiber generation
    • 100% knitted polyester is abrasion and chemical resistant
    • Low in both particles and extractable contaminants
    • Presaturated wipes reduces VOC emissions and solvent use
    • Resealable pouch preserves cleanliness and reduces solvent evaporation

Specifications

Product Type Wipe
Length (English) 9 in.
Length (Metric) 23 cm
Width (English) 9 in.
Width (Metric) 23 cm
Color White
Edges Sealed edge
Dimensions (L x W) 9 x 9 in.
Packaging Quantity 20 Pouches/Cs.
Saturation Solution 70% IPA/30% DI Water
Sterility Non-sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.