Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Contec™ PROSAT™ Polywipe-C with Slide 'n Seal Bag
BIOPHARMAGREENER_CHOICE

Catalog No. 19161012 Shop All Contec Inc. Products
Change view
Click to view available options
Dimensions (L x W):
12 x 12 in.
9 x 9 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-161-012 9 x 9 in.
19-161-010 12 x 12 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 19-161-012 Supplier Contec™ Supplier No. PSCS0009B
Add to Cart
Add to Cart
This item is not returnable. View return policy

Contec™ PROSAT™ Polywipe-C with Slide 'n Seal Bag is a resealable bag that allows easy dispensing of PROSAT™ Polywipe-C pre-saturated wipes.

  • Plastic piece glides across the top of the bag, ensuring a tight seal every time the bag is closed.
  • No adhesives are used to keep the bag closed. Instead, a plastic piece glides across the top ensuring a tight seal
  • Used with PROSAT™ Polywipe-C Wipes.
  • pre-saturated with 70% IPA and 30% DI water
  • Provide uniform solution application to any cleanroom surface
  • Laser cut sealed edges and help reduce the chance of fiber and particle contamination during application.
  • Designed to be opened and closed easily so the operator only uses the wipes needed for their application, thus eliminating the waste of unused wipes.
  • When the bag is sealed, wipes stay wet until it's time to use them.
  • Preserves the cleanliness and solvent saturation levels of the wipes.
  • Unlike IPA spray, pre-saturated wipes reduce VOC emissions and eliminate excessive solvent use.

Specifications

Product Type Wipe
Length (English) 9 in.
Length (Metric) 23 cm
Width (English) 9 in.
Width (Metric) 23 cm
Material Polyester
Basis Weight 120 g/m² in.
Color White
Edges Laser cut
Dimensions (L x W) 9 x 9 in.
For Use With (Application) Process tools and other equipment
Saturation Solution 70% IPA/ 30% DI Water
Sterility Non-sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.