Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Contec™ PROSAT™ Presaturated Knitted Polynit Wipes
BIOPHARMAGREENER_CHOICE

Catalog No. 19038564 Shop All Contec Inc. Products
Change view
Click to view available options
Dimensions (L x W):
10 x 10 cm (4 x 4 in.)
15 x 23 cm (6 x 9 in.)
23 x 23 cm (9 x 9 in.)
30 x 30 cm (12 x 12 in.)
Saturation Solution:
100% Acetone
100% IPA
70% IPA, 30% DI Water
90% IPA, 10% DI Water
Sterility:
Non-sterile
Sterile
Packaging Quantity:
150 Wipes/Bag, 5 Bags/Cs.
20 Wipes/Pouch, 20 Pouches/Cs.
20 Wipes/Pouch, 24 Pouches/Cs.
20 Wipes/Pouch, 40 Pouches/Cs.
20 Wipes/Pouch, 40 Pouches/Cs. (Half-folded)
20 Wipes/Pouch, 64 Pouches/Cs.
200 Wipes/Pouch, 12 Pouches/Cs.
25 Wipes/Pouch, 30 Pouches/Cs.
30 Wipes/Pouch, 12 Pouches/Cs.
30 Wipes/Pouch, 20 Pouches/Cs.
30 Wipes/Pouch, 30 Pouches/Cs.
30/Pouch, 20 Pouches/Cs.
75 Wipes/Pouch, 12 Pouches/Cs.
900/Cs.
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Saturation Solution Sterility Packaging Quantity
19-038-564 30 x 30 cm (12 x 12 in.) 70% IPA, 30% DI Water Non-sterile 30 Wipes/Pouch, 20 Pouches/Cs.
19-033-867 23 x 23 cm (9 x 9 in.) 100% Acetone Non-sterile 900/Cs.
19-168-535 10 x 10 cm (4 x 4 in.) 70% IPA, 30% DI Water Sterile 200 Wipes/Pouch, 12 Pouches/Cs.
19-160-966 10 x 10 cm (4 x 4 in.) 70% IPA, 30% DI Water Sterile 20 Wipes/Pouch, 64 Pouches/Cs.
19-165-631 23 x 23 cm (9 x 9 in.) 70% IPA, 30% DI Water Non-sterile 30 Wipes/Pouch, 30 Pouches/Cs.
19-047-635 23 x 23 cm (9 x 9 in.) 70% IPA, 30% DI Water Non-sterile 75 Wipes/Pouch, 12 Pouches/Cs.
19-159-262 23 x 23 cm (9 x 9 in.) 70% IPA, 30% DI Water Sterile 20 Wipes/Pouch, 24 Pouches/Cs.
19-120-817 23 x 23 cm (9 x 9 in.) 70% IPA, 30% DI Water Sterile 20 Wipes/Pouch, 40 Pouches/Cs. (Half-folded)
19-160-965 23 x 23 cm (9 x 9 in.) 70% IPA, 30% DI Water Sterile 20 Wipes/Pouch, 40 Pouches/Cs.
19-038-570 23 x 23 cm (9 x 9 in.) 90% IPA, 10% DI Water Non-sterile 25 Wipes/Pouch, 30 Pouches/Cs.
19-165-60 23 x 23 cm (9 x 9 in.) 100% IPA Non-sterile 150 Wipes/Bag, 5 Bags/Cs.
19-200-017 30 x 30 cm (12 x 12 in.) 70% IPA, 30% DI Water Non-sterile 30 Wipes/Pouch, 12 Pouches/Cs.
19-038-565 30 x 30 cm (12 x 12 in.) 70% IPA, 30% DI Water Sterile 20 Wipes/Pouch, 20 Pouches/Cs.
19-120-816 15 x 23 cm (6 x 9 in.) 70% IPA, 30% DI Water Sterile 30/Pouch, 20 Pouches/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
Catalog No. 19-038-564 Supplier Contec™ Supplier No. PSPS0047
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

Clean surfaces and equipment in critical environments where aggressive solvents are needed. The PROSAT™ Presaturated Knitted Polynit Wipes are pre-moistened polyester wipes for general purpose cleanings.

Clean surfaces and equipment in critical environments where aggressive solvents are needed. The Contec™ PROSAT™ Presaturated Knitted Polynit Wipes are premoistened polyester wipes for general purpose cleanings. Wipes are textured with a no-run interlock knit for good solvent sorbency, abrasion resistance and chemical resistance.

  • Ideal for applications where large quantities of wipes or aggressive solvents are needed for wiping surfaces and equipment.
  • Available with both 100% Semi Grade IPA and 70% USP Grade IPA, 30% DI Water.
  • Extremely low in particle and fiber generation.
  • Soft, non-abrasive textured wipe cleans without scratching.
1916560:
  • Premoistened polyester wipes are designed for general-purpose cleaning in ISO Class 5 (FED-STD-209E Class 100/M3.5) environments.
  • Ideal for wiping exterior product surfaces and cleaning the interior surfaces of process tools or other equipment.
19165631, 19160965, 19038564:
  • Standard weight wipes are made of 100% textured polyester with no-run interlock knit for good solvent sorbency, abrasion resistance, and chemical resistance.
  • Heatsealed and saturated with various blends of isopropyl alcohol and deionized water.
  • Low in particles and extractables.
  • Laundered and packaged in an ISO Class 4 (FED-STD-209E Class 10/M2.5) cleanroom.
19038565, 19033771, 19120816, 19120817, 19047635:
  • Sterile wipes are Validated Sterile to 10-6 Sterility Assurance level in accordance with AAMI/ISO 11137 Method 1 Guidelines for the sterilization of medical devices.
  • Sterile PROSAT™ Knitted Polynit Wipes are conveniently packaged for use in sterile core areas and are ideal for wiping articles prior to pass-through and environmental cleaning.

Specifications

Product Type Pre-saturated Wipe
Length (English) 12 in.
Length (Metric) 30 cm
Width (English) 12 in.
Width (Metric) 30 cm
Material Polyester
Autoclavable Not Autoclavable
Basis Weight 140 gsm
Construction No-run pique knit
Disposable Single-use
Dimensions (L x W) 30 x 30 cm (12 x 12 in.)
For Use With (Application) Cleaning and wiping in cleanroom environments
Packaging Quantity 30 Wipes/Pouch, 20 Pouches/Cs.
Ply 1-ply
Saturation Solution 70% IPA, 30% DI Water
Sterility Non-sterile
Grade USP
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.