Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Contec™ PROSAT™ Presaturated Nonwoven Wipes
BIOPHARMAGREENER_CHOICE

Catalog No. 191500707 Shop All Contec Inc. Products
Change view
Click to view available options
Dimensions (L x W):
15 x 23 cm (6 x 9 in.)
20 x 20 cm (8 x 8 in.)
23 x 15 cm (9 x 6 in.)
23 x 23 cm (9 x 9 in.)
28 x 23 cm (11 x 9 in.)
28 x 43 cm (11 x 17 in.)
Material:
Polyester
Polyester Cellulose
Polyester Knit
Polypropylene
Saturation Solution:
10% IPA, 90% DI Water
70% IPA, 30% DI Water
91% IPA, 9% DI Water
Packaging Quantity:
150 Wipes/Bucket
24 Wipes/Bag
30 Wipes/Bag
50 Wipes/Bag
50 Wipes/Bag, 40 Bags/Cs.
50 Wipes/Pouch, 28 Pouches/Cs.
50/Bag, 8 Bags/Master Bag, 5 Master Bags/Cs.
600/Cs.
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Material Saturation Solution Packaging Quantity
19-150-0707 28 x 23 cm (11 x 9 in.) Polyester Cellulose 70% IPA, 30% DI Water 50 Wipes/Bag
19-033-773 28 x 23 cm (11 x 9 in.) Polypropylene 70% IPA, 30% DI Water 50 Wipes/Bag, 40 Bags/Cs.
19-150-0704 20 x 20 cm (8 x 8 in.) Polypropylene 70% IPA, 30% DI Water 50 Wipes/Bag
19-150-0705 28 x 23 cm (11 x 9 in.) Polyester Cellulose 70% IPA, 30% DI Water 24 Wipes/Bag
19-121-001 28 x 23 cm (11 x 9 in.) Polypropylene 91% IPA, 9% DI Water 30 Wipes/Bag
19-041-638 23 x 15 cm (9 x 6 in.) Polyester Knit 91% IPA, 9% DI Water 30 Wipes/Bag
19-033-390 28 x 23 cm (11 x 9 in.) Polyester Cellulose 70% IPA, 30% DI Water 50 Wipes/Pouch, 28 Pouches/Cs.
19-047-630 23 x 23 cm (9 x 9 in.) Polyester Knit 70% IPA, 30% DI Water 150 Wipes/Bucket
19-200-016 28 x 43 cm (11 x 17 in.) Polypropylene 70% IPA, 30% DI Water 600/Cs.
19-121-475 23 x 23 cm (9 x 9 in.) Polyester 10% IPA, 90% DI Water 30 Wipes/Bag
19-033-710 15 x 23 cm (6 x 9 in.) Polyester Cellulose 70% IPA, 30% DI Water 50/Bag, 8 Bags/Master Bag, 5 Master Bags/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. 19-150-0707 Supplier Contec™ Supplier No. PSC20006
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

Use these wipes to clean laminar flow workbenches, cleanroom surface and equipment. PROSAT™ Presaturated Nonwoven Wipes feature task-specific saturation level of the solvent or disinfectant required to do the job.

Use these wipes to clean laminar flow workbenches, cleanroom surface and equipment. Contec™ PROSAT™ Presaturated Nonwoven Wipes feature task-specific saturation level of the solvent or disinfectant required to do the job.

  • Wipe substrate designed for the application
  • Compatible with ISO Class 5 (FED-STD-209E Class 100/M3.5) environments
  • Ideal for wiping articles prior to pass through
  • Made of meltblown polypropylene or cellulose/polyester
  • Effective and convenient for wipe-downs of process tools and other equipment
  • Choose spunlaced 100% polyester wipers for improved cleanliness, meltblown polypropylene wipes for improved durability, or economical hydroentangled polyester/cellulose wipers
  • Solvent blend meets SEMI specifications for metals and contaminants

Specifications

Product Type Pre-saturated Wipe
Length (English) 11 in.
Length (Metric) 28 cm
Width (English) 11 in.
Width (Metric) 23 cm
Material Polyester Cellulose
Autoclavable Not Autoclavable
Certifications/Compliance ISO Class 5
Disposable Single-use
Description PROSAT PSC20006, Pre-saturated with 70% IPA/30% DI water solution
Dimensions (L x W) 28 x 23 cm (11 x 9 in.)
For Use With (Application) Ideal for routine cleaning and wiping instruments and equipment
For Use With (Equipment) Process tools and other equipment
Packaging Quantity 50 Wipes/Bag
Ply 1-ply
Saturation Solution 70% IPA, 30% DI Water
Sterility Non-sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.