Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Contec™ PROSAT™ Sterile Low Endotoxin Wipes
BIOPHARMAGREENER_CHOICE

Catalog No. 19033414 Shop All Contec Inc. Products
Change view
Click to view available options
Dimensions (L x W):
23 x 23 cm (9 x 9 in.)
30 x 30 cm (12 x 12 in.)
Packaging Quantity:
10 Wipes/Pouch, Triple-Bagged
30 Wipes/Pouch, Double-bagged
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Packaging Quantity
19-033-414 30 x 30 cm (12 x 12 in.) 10 Wipes/Pouch, Triple-Bagged
19-033-863 23 x 23 cm (9 x 9 in.) 10 Wipes/Pouch, Triple-Bagged
19-033-413 30 x 30 cm (12 x 12 in.) 30 Wipes/Pouch, Double-bagged
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 19-033-414 Supplier Contec™ Supplier No. PSWE0003
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Made from 100% knitted polyester Polynit Heatseal and presaturated with a blend of 70% IPA and the highest grade distilled Water for Injection (WFI). PROSAT™ Sterile Low Endotoxin Wipes are low in particles and fibers for ideal usage in product contact areas. Each batch of wipes has a guaranteed endotoxin level of less than <1EU per device.

  • PROSAT™ Sterile™ Polynit Heatseal LE Wipes are made of 100% knitted polyester Polynit Heatseal, presaturated with a blend of 70% isopropanol and 30% water for injection (WFI).
  • Each lot is tested before release and low endotoxin certified to less than <1EU/wipe.
  • The sealed edge wipe produces very low levels of particles and fibers and is ideal for use on product contact surfaces.
  • Each resealable pouch contains a small number of wipes, eliminating any waste at the end of a session.
  • Each pouch is individually bagged for easy entry into the sterile suite.
  • Presaturated wipes provide many benefits including solvent control, reduced Volatile Organic Compounds (VOCs) and increased process control and repeatability.
  • The resealable pouch reduces waste.
  • PROSAT Sterile Polynit Heatseal LE Wipes are validated sterile and suitable for use in aseptic suites and the most critical pharmaceutical cleanrooms.

Features and Benefits:

  • Recommended for Grade A/B or ISO Class 3-8 environments - product contact areas
  • 100% knitted polyester fabric results in very low levels of particles and fibers
  • Laser sealed edges reduces fiber generation from the edge of the wipe
  • Guaranteed endotoxin levels of <1EU/device make them ideal for product contact surfaces
  • Small number of wipes per resealable pouch to eliminate waste
  • Small footprint, hanging pouches available, so ideal for use in isolator and RAB systems
  • Presaturated wipe reduces VOC emissions and solvent use
  • Resealable pouch preserves cleanliness and solvent saturation levels

Specifications

Product Type Pre-saturated Cleanroom Wipe
Length (English) 12 in.
Length (Metric) 30 cm
Width (English) 12 in.
Width (Metric) 30 cm
Material Polyester
Autoclavable Not Autoclavable
Basis Weight 140 gsm
Construction No-run interlock knit
Disposable Single-use
Dimensions (L x W) 30 x 30 cm (12 x 12 in.)
For Use With (Application) Most critical pharmaceutical cleanrooms
Packaging Quantity 10 Wipes/Pouch, Triple-Bagged
Ply 2-ply
Saturation Solution 70% IPA/ 30% WFI, USP grade
Sterility Sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.