Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Contec™ PROSAT™ Sterile™ Meltblown Polypropylene Wipes
BIOPHARMAGREENER_CHOICE

Catalog No. 19200055 Shop All Contec Inc. Products
Change view
Click to view available options
Packaging Quantity:
30 Wipes/Pk., 36 Pk./Cs.
30 Wipes/Pk., 48 Pk./Cs.
50 Wipes/Pk., 24 Pk./Cs.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Packaging Quantity
19-200-055 30 Wipes/Pk., 36 Pk./Cs.
17-000-775 50 Wipes/Pk., 24 Pk./Cs.
18-999-474 30 Wipes/Pk., 48 Pk./Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 19-200-055 Supplier Contec™ Supplier No. PS911LE
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

These sterile, polypropylene wipes are presaturated with 70% USP grade isopropyl alcohol and 30% deionized water, and provide a consistent release of solvent to thoroughly remove surface contaminants in critical environments.

Wipe down isolators, cabinets, hoods, and other cleanroom equipment and tools. Contec™ PROSAT™ Sterile Presaturated Nonwoven Wipes are ideal for cleanup following BD RODAC™ plate sampling. These wipes are designed specifically for steril

These PROSAT™ presaturated wipes are exceptionally clean and also free from additives of any kind. This particular meltblown polypropylene contains very low levels of sodium and other ions. PROSAT™ meltblown polypropylene wipes are ideal for wiping articles prior to pass through, cleaning process tools and other equipment, and general surface cleaning.

  • Low in particles and fibers, making it ideal for product contact areas
  • Presaturated wipes reduce solvent usage and VOC emissions and ensure consistent saturation of each wipe independent of the operator
  • Validated sterile via gamma irradiation to a 10-6 Sterility Assurance Level
  • Compatible with Grade A/B or ISO Class 5 through 8 environments
  • Wipes are provided in a resealable pouch for ease of use and convenience

Specifications

Product Type Pre-saturated Wipe
Length (English) 11 in.
Length (Metric) 28 cm
Width (English) 9 in.
Width (Metric) 23 cm
Material Polypropylene
Certifications/Compliance ISO Class 5 to 8
Dimensions (L x W) 28 x 23 cm (11 x 9 in.)
For Use With (Application) Routine Equipment Cleaning in Sterile Environments
Packaging Quantity 30 Wipes/Pk., 36 Pk./Cs.
Saturation Solution 70% IPA, 30% DI Water
Sterility Sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.