Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Contec™ PROSAT™ Sterile Polynit Heat Sealed Wipes Presaturated

Catalog No. p-9346005 Shop All Contec Inc. Products
Change view
Click to view available options
Dimensions (L x W):
9 x 9 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-161-017 9 x 9 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-161-017 Supplier Contec™ Supplier No. PSPS0076SZ
This item is not returnable. View return policy

100% no-run interlock knit polyester wipes presaturated with 70% IPA and 30% DI water

  • 100% knitted polyester that is laser cut to bond the fibers at the edges of the wipe.
  • This creates a very clean nonabrasive edge that allows full utilization of the wipe surface.
  • The wipe is chemical resistant and exceptionally low in particles and extractable residue making it ideal for critical cleaning.
  • The wipes are laundered and packaged in an ISO Class 4 cleanroom.
  • These wipes are presaturated with 70% USP grade isopropanol and 30% deionized water, presaturation greatly reduces solvent usage and reduces the VOCs associated with spraying IPA.
  • Using presaturated wipes also maximizes process control and improves consistency between operators.
  • The wipes are gamma irradiated and validated per AAMI Guidelines to a 10-6 SAL, so can be used in the highest grade life science cleanrooms.
  • The wipes are provided in convenient and easy to use peel and reseal pouches.
  • The resealable pouch with the option of a small number of wipes per pouch helps reduce waste and control saturation volume and cleanliness.
  • Features & Benefits:
    • Recommended for Grade A/B or ISO Class 3-8 environments
    • Laundered knitted 100% polyester fabric for extremely low levels of particles and fibers
    • Heatsealed edges allow full utilization of wipe surface
    • Extremely low in particle and fiber generation to prevent contamination
    • Small number of wipes per resealable pouch helps eliminates waste
    • Presaturated wipe reduces VOC emissions and solvent use
    • Resealable pouch preserves cleanliness and solvent saturation levels

Specifications

Product Type Wipe
Length (English) 9 in.
Length (Metric) 23 cm
Width (English) 9 in.
Width (Metric) 23 cm
Material Polyester
Color White
Edges Heat-sealed edges
Dimensions (L x W) 9 x 9 in.
For Use With (Application) Process tools and other equipment
Packaging Quantity 40 Pouches/Cs.
Saturation Solution 70% IPA/ 30% DI Water
Sterility Sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.