Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Contec PROSAT™ Sterile™ Polynit Heatseal Wipes

Catalog No. 17720594 Shop All Contec Inc. Products
Change view
Click to view available options
Material:
Poylester
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
17-720-594 Poylester
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-720-594 Supplier Contec Supplier No. PSPS0095
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

PROSAT™ Sterile™ Polynit Heatseal Wipes are manufactured from 100% knitted textured polyester with laser-cut sealed edges for very low levels of particles and fibers. The wipes are presaturated with a blend of 70% IPA and 30% Water for Injection (WFI) for added assurance and compliance.

  • The sealed edge wipe produces a very low level of particles and fibers and is ideal for use near product contact surfaces.
  • Presaturated wipes ensure consistent saturation of each wipe independent of the operator.
  • 9 x 9 in. wipes come half folded in a peel and reseal pouch with a hanging slot for storage inside isolators, biosafety cabinets, laminar flow hoods, or RABS.
  • The packaging can be easily wiped down for transfer into critical environments.
  • Laundered knitted 100% polyester with laser sealed edges.
  • Hanging slot in pouch.
  • Presaturated with 70% IPA and 30% WFI.
  • Available validated sterile.

Specifications

Product Type Heatseal Wipe
Length (English) 9 in.
Length (Metric) 230 mm
Width (English) 9 in.
Width (Metric) 230 mm
Material Poylester
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.