Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Contec™ PROSAT™ Wipes with CyQuanol™ (Polynit Heatseal)
GREENER_CHOICE

Catalog No. 17005036 Shop All Contec Inc. Products
Change view
Click to view available options
Grade:
A/B
C/D
Sterility:
Non-sterile
Sterile
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Grade Sterility
17-005-036 A/B Sterile
17-005-035 C/D Non-sterile
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 17-005-036 Supplier Contec™ Supplier No. PSPNCQ02
Add to Cart
Add to Cart
This item is not returnable. View return policy

Polyester wipes presaturated with blend of quaternary ammonium and ethyl alcohol.

These Polynit Heatseal wipes are manufactured from 100% knitted polyester with laser-sealed edges for very low levels of particles and fibers. Using presaturated wipes delivers a controlled amount of disinfectant to surfaces every time compared to traditional spray methods.

  • EPA registered with proven efficacy claims against bacteria, viruses, and fungi
  • Short contact time of 1 minute makes wipes it easier to maintain compliance and appropriate dwell time
  • Presaturated wipes ensure repeatability and reproducibility of disinfectant protocols to improve process consistency
  • Available as sterile wipes that have been gamma irradiated to a SAL of 10-6, making them suitable for Grade A/B (ISO 5) environments
  • Wipes reduce VOC emissions and solvent use
  • Resealable pouch preserves cleanliness and solvent saturation levels

Specifications

Product Type Pre-saturated Wipe
Length (English) 9 in.
Length (Metric) 230 mm
Width (English) 9 in.
Width (Metric) 230 mm
Material Polyester
Autoclavable Not Autoclavable
Basis Weight 140 g/m2
Color White
Construction No-run Pique Knit
Container Type Pouch
Disposable Single-use
Edges Laser Sealed
Dimensions (L x W) 9 x 9 in.
Saturation Solution Quaternary Ammonium and Ethyl Alcohol
Sterility Sterile
Grade A/B
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.