Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DuPont™ ProShield™ 30 Shoe Covers

Catalog No. 19047744 Shop All DuPont Personal Protection Products
Change view
Click to view available options
Color:
Blue
White
Size:
Medium
Large
X-Large
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Size
19-047-744 Blue Large
19-088-2235 White X-Large
19-047-745 Blue X-Large
19-045-450C White Large
19-045-452C White Medium
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. 19-047-744 Supplier DuPont™ Supplier No. PE440SBULG020000
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Choose from blue or white slip-resistant sole shoe covers suitable for Cleanroom ISO 6 (Class 1000) controlled environments.

  • Serged seams have multiple interlocking threads that are sewn around the raw edges of garment material to create a strong, stress-resistant seam.
  • 5.5 in. high shoe cover with elastic opening
  • Bulk packaged in double transparent poly liners
  • Manufactured under specifications that do not contain natural rubber latex
TRUSTED_SUSTAINABILITY

Specifications

Size Large
Material Microporous Composite Fabric
Latex Free Yes
Color Blue
Disposable Single-use
Sterility Non-sterile
Closure Type Elastic Ankle
Sole Type Anti-skid
Seam Type Serged
Certifications/Compliance Federal 209E, ASTM D3776
Packaging Quantity 100 Cs.
Packaging Type Bulk
Length (English) 14.75 in.
Length (Metric) 37.46 cm
Height (English) 5.5 in.
Height (Metric) 13.97 cm
Resistance Liquid
Product Type Controlled Environments Shoe Covers
Cleanroom Class Class 1000 (ISO 6)
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.