Learn More
Description
- Hydrophobic outer layer
- Soft inner layer using bicomponent spunbond
- Reinforced core layer as a redundant safety feature
- Breathable fabric with MVTR measured according to ASTM D6701
- Bound seams exceed the seam strength requirements defined in ASTM F3352
- Comfort fit design with gusset crotch
- Meets the U.S. industry requirements for blood (ASTM F1670) and viral penetration (ASTM F1671) protecting against several bloodborne pathogen exposure risks
Specifications
Specifications
| Product Type | General Purpose Coveralls |
| Size | Small |
| Gender | Unisex |
| Material | ProShield |
| Color | Blue |
| Disposable | Single-use |
| Ankle Style | Elastic |
| Cuff Style | Elastic |
| Neck Style | Hooded |
| Closure Type | Zipper |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.