Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC PRO-SOURCE Wet Mop, Clamp Jaw, Medium, Rayon, 1 ea

Catalog No. 502867732
Encompass

This medium-sized wet mop features a clamp jaw connection, a white rayon head, and a 1-1/4 inch white headband. Constructed with 4 plies for durability, it is suitable for general-purpose cleaning applications and is Green Seal Certified and made from recycled content.

  • Connection type: Clamp jaw
  • Head material: Rayon
  • Style: Cut
  • Approximate weight: 20 oz.
  • Mop color: White
  • Headband color: White
  • Headband size: 1-1/4 in
  • Mop head size: Medium
  • Preshrunk: No
  • Number of plies: 4
  • Antimicrobial: No
  • Applications: General purpose
  • Certifications: Green Seal Certified, Made from recycled content

Catalog No. 50-286-7732 Supplier MSC Supplier No. 08070021
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This medium-sized wet mop features a clamp jaw connection, a white rayon head, and a 1-1/4 inch white headband. Constructed with 4 plies for durability, it is suitable for general-purpose cleaning applications and is Green Seal Certified and made from recycled content.

  • Connection type: Clamp jaw
  • Head material: Rayon
  • Style: Cut
  • Approximate weight: 20 oz.
  • Mop color: White
  • Headband color: White
  • Headband size: 1-1/4 in
  • Mop head size: Medium
  • Preshrunk: No
  • Number of plies: 4
  • Antimicrobial: No
  • Applications: General purpose
  • Certifications: Green Seal Certified, Made from recycled content

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.