Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC PRO-SOURCE Wet Mop, Clamp Jaw, Cotton, Small, 1 ea

Catalog No. 502868977
Encompass

This wet mop is designed with a clamp jaw connection type, featuring a 5 in white headband and 4-ply cotton head material. It is a small, white mop head intended for general purpose cleaning applications.

  • Connection type: clamp jaw
  • Head material: cotton
  • Cut style: cut
  • Approximate weight: 16 oz
  • Mop color: white
  • Headband color: white
  • Headband size: 5 in
  • Mop head size: small
  • Not preshrunk
  • Number of plies: 4
  • Not antimicrobial
  • Applications: general purpose
  • Green Seal Certified
  • Made from recycled content

Catalog No. 50-286-8977 Supplier MSC Supplier No. 02714152
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This wet mop is designed with a clamp jaw connection type, featuring a 5 in white headband and 4-ply cotton head material. It is a small, white mop head intended for general purpose cleaning applications.

  • Connection type: clamp jaw
  • Head material: cotton
  • Cut style: cut
  • Approximate weight: 16 oz
  • Mop color: white
  • Headband color: white
  • Headband size: 5 in
  • Mop head size: small
  • Not preshrunk
  • Number of plies: 4
  • Not antimicrobial
  • Applications: general purpose
  • Green Seal Certified
  • Made from recycled content

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.