Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC PRO-SOURCE Wet Mop Loop, Clamp Jaw, Cotton, Medium, 1 ea

Catalog No. 502869384
Encompass

This wet mop loop is designed for general purpose cleaning applications. It features a clamp jaw connection for secure attachment and a durable cotton head for effective floor maintenance.

  • Clamp jaw connection type
  • Cotton head material
  • Loop style
  • Approximate weight: 20 oz
  • White mop color
  • Green headband color
  • Headband size: 5 in
  • Medium mop head size
  • Preshrunk
  • Construction: 4-ply
  • Not antimicrobial
  • General purpose applications
  • Country of origin: Honduras
  • Green Seal certified
  • Made from recycled content

Catalog No. 50-286-9384 Supplier MSC Supplier No. 09319674
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This wet mop loop is designed for general purpose cleaning applications. It features a clamp jaw connection for secure attachment and a durable cotton head for effective floor maintenance.

  • Clamp jaw connection type
  • Cotton head material
  • Loop style
  • Approximate weight: 20 oz
  • White mop color
  • Green headband color
  • Headband size: 5 in
  • Medium mop head size
  • Preshrunk
  • Construction: 4-ply
  • Not antimicrobial
  • General purpose applications
  • Country of origin: Honduras
  • Green Seal certified
  • Made from recycled content

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.