Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC PRO-SOURCE Wet Mop Loop, Clamp Jaw, X-Large, Cotton, 1 ea

Catalog No. 502866111
Encompass

This loop-end wet mop features a clamp jaw connection, designed for general purpose cleaning applications. It is made from cotton, offering effective absorbency and durability.

  • Connection type: clamp jaw
  • Head material: cotton
  • Style: loop
  • Approximate weight: 30 oz.
  • Mop color: white
  • Headband color: white
  • Headband size: 5 in
  • Mop head size: X-large
  • Number of plies: 4
  • Green Seal certified
  • Made from recycled content

Catalog No. 50-286-6111 Supplier MSC Supplier No. 09246364
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This loop-end wet mop features a clamp jaw connection, designed for general purpose cleaning applications. It is made from cotton, offering effective absorbency and durability.

  • Connection type: clamp jaw
  • Head material: cotton
  • Style: loop
  • Approximate weight: 30 oz.
  • Mop color: white
  • Headband color: white
  • Headband size: 5 in
  • Mop head size: X-large
  • Number of plies: 4
  • Green Seal certified
  • Made from recycled content

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.