Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC PRO-SOURCE Wet Mop Loop, Clamp Jaw, Cotton, Large, 1 Ea

Catalog No. 502866127
Encompass

This Wet Mop Loop is designed with a Clamp Jaw connection and features a cotton head material and loop style. It is a large, white mop with a 5 inch white headband, suitable for general purpose applications.

  • Connection type: clamp jaw
  • Head material: cotton
  • Style: loop
  • Mop head size: large
  • Mop color: white
  • Headband size: 5 inch
  • Number of plies: 4
  • Green Seal Certified
  • Made from recycled content
  • Approximate weight: 24 oz
  • Country of origin: Honduras

Catalog No. 50-286-6127 Supplier MSC Supplier No. 09246349
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Wet Mop Loop is designed with a Clamp Jaw connection and features a cotton head material and loop style. It is a large, white mop with a 5 inch white headband, suitable for general purpose applications.

  • Connection type: clamp jaw
  • Head material: cotton
  • Style: loop
  • Mop head size: large
  • Mop color: white
  • Headband size: 5 inch
  • Number of plies: 4
  • Green Seal Certified
  • Made from recycled content
  • Approximate weight: 24 oz
  • Country of origin: Honduras

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.