Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Streamlight ProTac™ 2.0 Headlamp

Catalog No. 17108849 Shop All Streamlight Products
Change view
Click to view available options
Light Source:
LED
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Light Source
17-108-849 LED
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-108-849 Supplier Streamlight Supplier No. 89001
Add to Cart
Add to Cart

The high-performance ProTac™ 2.0 headlamp produces 2,000 lumens without sacrificing run time. USB rechargeable, designed for maximum illumination with a wide beam to light up an entire area. Uses Streamlight SL-B50 protected Li-Ion rechargeable battery.

  • 241 meter beam distance
  • Powered by the new SL-B50™ battery pack that charges inside or outside of the light using a USB-C cord
  • Use low mode for extended runtime of 25 hours
  • Uses Streamlight SL-B50 protected 4,900 mAh Li-Ion USB-rechargeable battery pack
  • High, medium, and low Strobe modes
  • TEN-TAP Programming to choose your preferred operating mode
  • IP64 dust tight and water resistant

Specifications

Light Source LED
Voltage 3.6 V
Battery Run Time 2.5 hrs. (High), 4.5 hrs. (Med), 25 hrs. (Low)
Battery Type Lithium-ion
Beam Distance 241 m
Candle Power 14500 Candela (High)
Case Material Aluminum
Certifications/Compliance CEC Compliant
Color Black
Includes SL-B50 battery pack, USB-C Cord, Elastic Head Strap, and Rubber Hard Hat Strap
Lens Material Glass
Lighting Intensity 2000 Lumens (High), 650 Lumens (Med), 110 Lumens (Low)
Model PROTAC 2.0
Packaging Quantity 1
Product Line Streamlight
Warranty Limited Lifetime Warranty
Product Type Rechargeable LED Flashlight
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.