Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Streamlight™ ProTac 2L-X USB Tactical Flashlight

Catalog No. 19028350 Shop All Streamlight Products
Change view
Click to view available options
Color:
Black
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-028-350 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-028-350 Supplier Streamlight™ Supplier No. 88083
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Versatile EDC light that accepts multiple battery sources, ensuring you'll always have a beam when you need it.

  • The 500 lumen ProTac 2L-X is a versatile EDC light that accepts multiple battery sources, ensuring you'll always have a beam when you need it
  • 500 lumens on High
  • 165 meter beam distance
  • Accepts (2) CR123A batteries or (1) Streamlight SL-B26 protected Li-Ion battery pack
  • High/Low/Strobe modes
  • TEN-TAP Programming to choose your preferred operating mode
  • Anti-roll head prevents it from rolling away when you set it down
  • Durable aluminum constructionand IPX7 rated waterproof

Specifications

Voltage 3.7 V
Weight (English) 4.4 oz.
Weight (Metric) 0.125 kg
Battery Run Time 2.75 Hrs (High), 30 Hrs (Low)
Battery Type Lithium-ion
Beam Distance 165 m
Candle Power 6800 cd
Certifications/Compliance Meets applicable European Community directives.CEC Compliant (ProTac™ 2 L-X USB only)
Color Black
Description USB Rechargeable
Includes (1) SL-B26 battery Pk., USB cord and holster
Length (English) 5.14 in.
Lumen 500 lm (High), 40 lm (Low)
Material Aluminum
Warranty 2 year warranty with proof of purchase
Product Type Rechargeable Flashlight
Show More Show Less

Meets applicable European Community directives.CEC Compliant (ProTac™ 2L-X USB only)

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.