Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Streamlight™ ProTac HL-X High Lumen Multi-Fuel Tactical Flashlight
Shop All Streamlight Products
Click to view available options
Color:
Black
Description
- The 1,000 lumen ProTac HL-X is a tactical handheld flashlight that accepts multiple battery sources, ensuring you'll always have a beam when you need it
- 1,000 lumens and 330 meter beam on High
- Comes with handy USB rechargeable Streamlight SL-B26 protected Li-Ion battery pack
- Accepts (2) CR123A or (1) rechargeable SL-B26 battery pack
- High/Medium/Low/Strobe modes
- TEN-TAP Programming to choose your preferred operating mode
- Anti-roll head prevents it from rolling away when you set it down
- Durable aluminum construction, dust tight and waterproof to 2m
Specifications
Specifications
| Voltage | 3 V |
| Weight (English) | 5.9 oz. |
| Weight (Metric) | 0.167 kg |
| Battery Run Time | 1.25 Hrs (High), 3 Hrs (Med), 20 Hrs (Low) |
| Battery Type | Lithium Primary |
| Beam Distance | 330 m |
| Candle Power | 27,000 cd |
| Certifications/Compliance | Meets applicable European Community directives.CEC Compliant (ProTac™ HL-X USB only) |
| Color | Black |
| Includes | (2) CR123A lithium batteries, Pocket Clip, Holster |
| Show More |
Meets applicable European Community directives.CEC Compliant (ProTac™ HL-X USB only)
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction