Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Streamlight™ ProTac HL-X USB High Lumen Multi-Fuel Tactical Flashlight

Catalog No. 19028351 Shop All Streamlight Products
Change view
Click to view available options
Color:
Black
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-028-351 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-028-351 Supplier Streamlight™ Supplier No. 88085
Add to Cart
Add to Cart

Tactical handheld flashlight that accepts multiple battery sources, ensuring you'll always have a beam when you need it.

  • The 1,000 lumen ProTac HL-X is a tactical handheld flashlight that accepts multiple battery sources, ensuring you'll always have a beam when you need it
  • 1,000 lumens and 330 meter beam on High
  • Comes with handy USB rechargeable Streamlight SL-B26 protected Li-Ion battery pack
  • Accepts (2) CR123A or (1) rechargeable SL-B26 battery pack
  • High/Medium/Low/Strobe modes
  • TEN-TAP Programming to choose your preferred operating mode
  • Anti-roll head prevents it from rolling away when you set it down
  • Durable aluminum construction, dust tight and waterproof to 2m

Specifications

Voltage 3.7 V
Weight (English) 6.2 oz..
Weight (Metric) 0.176 kg
Battery Run Time 1.25 Hrs (High), 3.5 Hrs (Med), 23 Hrs (Low)
Battery Type Lithium-ion
Beam Distance 330 m
Candle Power 27,000 cd
Certifications/Compliance Meets applicable European Community directives.CEC Compliant (ProTac™ HL-X USB only)
Color Black
Description USB Rechargeable
Includes (1) SL-B26 battery Pk., USB cord and holster
Length (English) 5.43 in.
Lumen 1000 lm (High), 400 lm (Med), 65 lm (Low)
Material Aluminum
Warranty 2 year warranty with proof of purchase
Product Type Rechargeable Flashlight
Show More Show Less

Meets applicable European Community directives.CEC Compliant (ProTac™ HL-X USB only)

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.