Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC ProTeam Floor Nozzle, Backpack Vacs, 1.5 in Hose, 1 ea

Catalog No. 502866689
Encompass

This floor nozzle is engineered for use with ProTeam Backpack Vacs, providing efficient cleaning for various applications. It features a durable plastic construction and is designed for compatibility with 1.5000-inch diameter hoses.

  • Attachment type: floor nozzle
  • Compatible with ProTeam Backpack Vacs
  • Material: plastic
  • Overall length: 20.3750 in
  • Overall width: 20.3750 in
  • Not ESD safe
  • Compatible hose diameter: 1.5000 in

Catalog No. 50-286-6689 Supplier MSC Supplier No. 63560106
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This floor nozzle is engineered for use with ProTeam Backpack Vacs, providing efficient cleaning for various applications. It features a durable plastic construction and is designed for compatibility with 1.5000-inch diameter hoses.

  • Attachment type: floor nozzle
  • Compatible with ProTeam Backpack Vacs
  • Material: plastic
  • Overall length: 20.3750 in
  • Overall width: 20.3750 in
  • Not ESD safe
  • Compatible hose diameter: 1.5000 in

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.