Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ PROTECTA™ D-ring Extension

Catalog No. 19070762 Shop All 3M Products
Change view
Click to view available options
PROTECTA™ D-ring Extension
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
19-070-762 PROTECTA™ D-ring Extension
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-070-762 Supplier 3M™ Supplier No. 7100232040
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

3M PROTECTA™ D-ring Extension extends a dorsal harness D-ring or overhead anchor point

  • Abrasion resistant polyester webbing
  • User friendly self locking snap hook
  • High strength D-ring tie-off point
TRUSTED_SUSTAINABILITY

Specifications

Material Polyester Webbing
Color Red
Load Bearing Capacity (Metric) 141 kg
Load Bearing Capacity (English) 310 lb.
Length (English) 1.5 ft.
Weight (English) 1.2 lb.
Product Type D-Ring Extension
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.