Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ PROTECTA™ PRO™ Pack 100% Tie-Off Shock Absorbing Lanyard

Catalog No. 19070720 Shop All 3M Products
Change view
Click to view available options
Material:
Zinc-plated Steel
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
19-070-720 Zinc-plated Steel
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-070-720 Supplier 3M™ Supplier No. 7100277800
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Including durable webbing and plated alloy steel hardware for strength and corrosion resistance. Also featuring a controlled tearing action when subjected to a fall, reducing the forces imposed on the user to safe levels and stopping the fall.

  • 6 ft. (1.8 m) double-leg 100% tie-off lanyard
  • Lightweight user friendly design
  • PVC shock pack with protected label
  • Abrasion resistant polyester webbing
  • Energy absorbing design limits fall arrest forces
  • User friendly self locking snap hook at center
  • Self-locking steel rebar hook at leg ends
  • Impact indicator
TRUSTED_SUSTAINABILITY

Specifications

Material Zinc-plated Steel
Color Red
Load Bearing Capacity (English) 130 to 310 lb.
Leg Configuration Double-Leg 100% Tie-Off
Length (Metric) 1.8 m
Includes 6 ft. (1.8 m) web double-leg 100% tie-off with snap hook at center, steel rebar hook at leg ends
Webbing Material Polyester Web
Length (English) 6 ft.
Certifications/Compliance ANSI A10.32, OSHA 1910.66, OSHA 1926.502
Connector Types Rebar Hook and Snap Hook
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.